Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In
Mfr # BF962
Zoro # G1671363
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes G381-A Integral Gasket, O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF962
- Zoro # G1671363
- UPC # 791440010673
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 3/8 in |
Thread Size | 15/16"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Details
Filter Design | Spin-On |
Includes | G381-A Integral Gasket, O-Ring |
Micron Rating | 15 micron |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Media Material | Cellulose |
Absolute Filter Rating | 15 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Allis-Chalmers, Fiat |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, O-Ring, Thread Size 15/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON ArtiDiag800 Android based MidLevel Diagnostic Powerhouse (AD800)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 48" Length, 5/16" Lugs (4-5MBCRED48)
- MAG 1 Diesel Engine Oil, 10W-30, 1 Gal. (MAG62924)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-1/16 x 6-1/16 In (BF890)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 1-1/4 x 3-15/32 In (BF930)
- BALDWIN FILTERS Fuel/Water Separator, 4-1/8 in. L (BF1278-O)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF968)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-5/16 x 5-15/32In (BF1049)
- BALDWIN FILTERS Secondary Fuel Filter with Drain (BF5587-D)
- Baldwin Filters Fuel Filters