Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In
Mfr # BF956
Zoro # G2880491
original price:
$22.25
6% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF956
- Zoro # G2880491
- UPC # 791440010598
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 3/8 in |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel Storage Tank Spin-on |
Includes | G381-A Integral Gasket, Water Absorbent Media |
Type | Spin-On/Storage Tank |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 17 micron |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Spin-On, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Water Absorbent Media, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Terminator Series 9005 Led Replacement Bulbs (White) (Pair) Pr (RSTB9005W)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 11-7/16 In (PT8359)
- DONALDSON Air Filter, Primary Radialseal, P532473 (P532473)
- OEMTOOLS Hydraylic Ball Joint Seperator (25219)
- BALDWIN FILTERS Fuel Filter, 8-11/16x3-11/16x8-11/16 In (BF888)
- BALDWIN FILTERS Fuel/Water Separator, 8-11/16x4-3/8 In (BF9866-O)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4-17/32" H (PF46059)
- BALDWIN FILTERS Fuel Filter, 5-29/32x4-13/32x5-29/32 In (BF7717)
- BALDWIN FILTERS Fuel/Water Separator, 8-7/8x4-11/16 In (BF1355-SP)
- BALDWIN FILTERS Fuel Filter, 4-29/32 x 2-3/4 x 4-29/32 In (BF1100)
- WIX FILTERS Fuel Water Separator, 33962 (33962)
- Baldwin Filters Fuel Filters