Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In
Mfr # BF797
Zoro # G5694193
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF797
- Zoro # G5694193
- UPC # 791440008618
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 3/8 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-on |
Includes | G381-A Integral Gasket |
Item | Fuel Filter |
Micron Rating | 15 micron |
Type | Spin-on |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 15 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Make | Iveco, R.V.I |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Cleaner Parts, X006452 (X006452)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B299)
- SYNERGY JEEP JK REAR LOWER SHOCK MOUNT KIT (8074)
- GROTE Releasable Tie, Black, 23", 250lb., PK25 (85-6163)
- BALDWIN FILTERS Fuel Filter, 11-1/8 x 4-1/4 x 11-1/8 In (BF1359-SP)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF9894)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In (BF1292-O)
- BALDWIN FILTERS Fuel/Water Separator Spin-on (BF46160-SPS)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-10)
- BALDWIN FILTERS Fuel Filter, 5-17/32 in. Lx3-3/4 in. dia. (BF46025-O)
- WIX FILTERS NEW HOLLAND EQUIPMENT/CUMMINS NEF-EEA EN (33765)
- Baldwin Filters Fuel Filters