Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In
Mfr # BF7614
Zoro # G0350393
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7614
- Zoro # G0350393
- UPC # 791440050501
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 3/8 in |
Thread Size | 3/4"-16 |
Overall Height | 5 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 5 micron |
Includes | Furnished Gasket, Integral Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-on |
Features | Inside-Out Flow Direction |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Nissan |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Nominal Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Halyard Lock (RF191)
- WAI GLOBAL STRASB MI DD 08KW 12V (16924N)
- SPECTRA PREMIUM Fuel Filler Neck, Fn994 (FN994)
- SCOTTY Anchor Lock w/241 Side Deck Mount (276)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF7921)
- BALDWIN FILTERS Fuel Filter, 2-27/32x2-15/16x2-27/32 In (BF7915)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-2/5 In (BF1346-O)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3 x 7-1/8 In (BF7634)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- Baldwin Filters Fuel Filters