Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/8 x 2-9/32 x 5-3/8 In
Mfr # BF7658
Zoro # G5569146
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 5 3/8 in
- Outside Dia. 2 9/32 in
- Width 2 9/32 in
- Includes Plastic Retainer Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7658
- Zoro # G5569146
- UPC # 791440054905
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 5 3/8 in |
Outside Dia. | 2 9/32 in |
Width | 2 9/32 in |
Height | 5 3/8 in |
Outlet Connection Size | 3/8 in |
Outside Diameter | 2 9/32 in |
Overall Height | 5 3/8 in |
Details
Filter Design | In-Line |
Includes | Plastic Retainer Clip |
Outlet | 3/8 in |
Inlet | M16 x 1.5 |
Description/Special Features | In-Line Fuel Filter |
Item | Fuel Filter |
Type | In-Line |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | GMC, Isuzu |
Housing Material | Metal |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 3/8 in, Length 5 3/8 in, Width 2 9/32 in, Inlet M16 x 1.5, Outlet 3/8 in, Outside Dia. 2 9/32 in, Includes Plastic Retainer Clip, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT741)
- WAI GLOBAL Starter, NKAW MULE STARTER, 12kW12 Volt, CCW, 9Tooth Pinion (18629N)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-6)
- AUTEL AUTEL: APC101 USB Cable for IM608 (AUTEL-APC101)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- BALDWIN FILTERS Fuel Filter, 16 x 4-1/4 x 16 In (F1645-DS)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-1/4 x 5-5/8 In (F950-F)
- BALDWIN FILTERS Separator, Cartridge, 11-1/8in. L (BF9920)
- WIX FILTERS Fuel Water Separator Filter, Wix Wf10091 (WF10091)
- Baldwin Filters Fuel Filters