Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/8 x 2-5/32 x 5-3/8 In
Mfr # BF1171
Zoro # G1565033
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 5 3/8 in
- Outside Dia. 2 5/32 in
- Width 2 5/32 in
- Description/Special Features In-Line Fuel Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1171
- Zoro # G1565033
- UPC # 791440011434
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 5 3/8 in |
Outside Dia. | 2 5/32 in |
Width | 2 5/32 in |
Height | 5 3/8 in |
Outside Diameter | 2 5/32 in |
Outlet Connection Size | 1 1/2 in |
Overall Height | 5 3/8 in |
Inlet Connection Size | 3/8 in |
Details
Filter Design | In-Line |
Description/Special Features | In-Line Fuel Filter |
Outlet | M16 x 1.5 |
Inlet | 3/8 in |
Includes | Plastic Retainer Clip |
Item | Fuel Filter |
Type | In-Line |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Housing Material | Metal |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | GM |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 3/8 in, Length 5 3/8 in, Width 2 5/32 in, Inlet 3/8 in, Outlet M16 x 1.5, Outside Dia. 2 5/32 in, Includes Plastic Retainer Clip, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Manual ATF Filler System (24441)
- PERKO Perko 0719DP0CHR Chrome-Plated Removable Angled Fastener with Black Polymer Knob (0719DP0CHR)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29705)
- MAIN FILTER LULL 68379X Replacement/Interchange Spin-On Filter (MF0058075)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 3-1/32 x 3-7/16 In (BF7648)
- BALDWIN FILTERS Fuel Filter, 4-1/16 in. Lx3-3/4 in. dia. (BF46028-O)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7813)
- BALDWIN FILTERS Fuel Filter, 6-3/16 x 3-11/16 x 6-3/16 In (BF1220)
- BALDWIN FILTERS Fuel Filter, Spin-On Design, 2-15/32" L (BF1381-O)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46149-SP)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In (PF866)
- Baldwin Filters Fuel Filters