Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/4 x 2-7/8 x 5-3/4 In
Mfr # F916-C
Zoro # G1955317
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 3/4 in
- Outside Dia. 2 7/8 in
- Width 2 7/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # F916-C
- Zoro # G1955317
- UPC # 791440010062
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/4 in |
Outside Dia. | 2 7/8 in |
Width | 2 7/8 in |
Inside Dia. | 1 in |
Height | 5 3/4 in |
Overall Height | 5 3/4 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 1 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | (4) Furnished Gaskets |
Description/Special Features | Wound Cotton Primary Fuel Sock |
Type | Sock/Primary |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Compatible Vehicle Make | Allis-Chalmers, Detroit |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Wound Cotton Primary Fuel Sock, Height 5 3/4 in, Length 5 3/4 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 in, Includes (4) Furnished Gaskets, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6560 BoatTector Vinyl-Coated River Anchor - 30 lbs. (3006.6560)
- BUYERS PRODUCTS 8 TON Combination Hitch 2-5/16 Inch Ball (BH82516)
- VELVAC 4" Female Vented Locking Cap (600181-6)
- UVIEW Lite LED Cordless (413010)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- BALDWIN FILTERS Glycol Filter, 3-1/16 x 7-9/32 In (C740-S)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF956)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel (PF46082)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7895)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-30)
- WIX FILTERS OE Cartridge Fuel Filter (WF10255NP)
- Baldwin Filters Fuel Filters