Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In
Mfr # BF7784D
Zoro # G3311357
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 31/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Description/Special Features Primary Fuel/Water Separator Element with Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7784D
- Zoro # G3311357
- UPC # 791440067509
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 31/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Height | 5 31/32 in |
Inside Dia. | 21/32 in |
Overall Height | 5 31/32 in |
Overall Length | 5 31/32 in |
Overall Width | 3 9/32 in |
Outside Diameter | 3 9/32 in |
Inside Diameter | 21/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Primary Fuel/Water Separator Element with Drain |
Includes | Attached Grommet |
Item | Fuel Filter |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | John Deere |
Absolute Filter Rating | 25 micron |
Product Type | Fuel Filter |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Separator Element with Drain, Height 5 31/32 in, Length 5 31/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Ball Joint - Front Lower, K6541 (K6541)
- BALDWIN FILTERS Air Filter, Panel, Length 11 11/16 (PA10080)
- MAIN FILTER WIX A09A06GW Replacement/Interchange Spin-On Filter (MF0058078)
- BOJO TOOLS 5 PC Pry Tool Kit (ATH-KUK-NGL)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 2-5/32 x 4-5/16 In (BF1057)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SPS)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- BALDWIN FILTERS Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In (BF7853)
- DONALDSON Fuel Filter, Spin-On Twist And Drain, Outer Dia 3.66 In. 93Mm 10 Micron, P551000 (P551000)
- Baldwin Filters Fuel Filters