Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In
Mfr # BF7679-D
Zoro # G2318556
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 31/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Micron Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7679-D
- Zoro # G2318556
- UPC # 791440066397
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 31/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Height | 5 31/32 in |
Inside Dia. | 21/32 in |
Overall Width | 3 9/32 in |
Inside Diameter | 21/32 in |
Overall Length | 5 31/32 in |
Outside Diameter | 3 9/32 in |
Overall Height | 5 31/32 in |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Coalescer Element with Drain, Micron Rating 40 micron, Height 5 31/32 in, Length 5 31/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Heavy Duty Oil Filter Tool (71117)
- LISLE Push Pin Pliers (42050)
- GROTE Chassis Clip, 3/16", PK15 (84-7033)
- BALDWIN FILTERS Fuel Assembly Kit, 9-25/32 x 4-5/32 In (B10-AL)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- BALDWIN FILTERS Fuel Filter, Element Only, 1-5/8 in.L (PF9911)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598-30)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In (BF7912)
- BALDWIN FILTERS Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In (BF7635)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 5-3/8" L (PF46188)
- Baldwin Filters Fuel Filters