Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In
Mfr # BF7674-D
Zoro # G1477271
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Mfr. No. BF7672-D and BF7681-D
- Length 5 31/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7674-D
- Zoro # G1477271
- UPC # 791440066441
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 31/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Height | 5 31/32 in |
Inside Dia. | 21/32 in |
Overall Width | 3 9/32 in |
Overall Height | 5 31/32 in |
Overall Length | 5 31/32 in |
Inside Diameter | 21/32 in |
Outside Diameter | 3 9/32 in |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Micron Rating 13 micron, Height 5 31/32 in, Length 5 31/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, For Use With Mfr. No. BF7672-D and BF7681-D, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Adjustable Roller Seat (ARSEAT)
- RUBBERMASTER PLUS FR15 Radial Passenger Tube With TR13 Valve (60080)
- DB ELECTRICAL Starter For Clark Lift Truck C500-Hy70 C500-Hy80 C500-S60 1972-1982; 410-12666 (410-12666)
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- BALDWIN FILTERS Fuel Filter, 9 x 4 x 9 In (F844-A)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-23/32 x 5-3/8 In (BF7955)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In (PF866)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833-K2)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- Baldwin Filters Fuel Filters