Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In
Mfr # BF7672-D
Zoro # G2264403
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Mfr. No. BF7673-D and BF7674-D
- Length 5 31/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7672-D
- Zoro # G2264403
- UPC # 791440066403
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 31/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Height | 5 31/32 in |
Inside Dia. | 21/32 in |
Outside Diameter | 3 9/32 in |
Overall Length | 5 31/32 in |
Overall Height | 5 31/32 in |
Inside Diameter | 21/32 in |
Overall Width | 3 9/32 in |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Coalescer Element with Drain, Micron Rating 25 micron, Height 5 31/32 in, Length 5 31/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, For Use With Mfr. No. BF7673-D and BF7674-D, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Racing 8-Ball Extreme Duty Axle AB8-PO-8-398 (AB8-PO-8-398)
- MAIN FILTER JLG INDUSTRIES 43540 Replacement/Interchange Spin-On Filter (MF0057997)
- DEVCON Slime Valve Fishing Tool For All Tires (20075)
- WEATHERTECH Front FloorLiners Vinyl/Blk, 449601V (449601V)
- BALDWIN FILTERS Fuel Filter, 9-13/16x5-27/32x9-13/16 In (PF116)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF59810)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- BALDWIN FILTERS Fuel Filter, 4-3/4 x 2-1/16 x 4-3/4 In (BF7863)
- BALDWIN FILTERS Glycol Filter, 3-1/16 x 7-9/32 In (C740-S)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7677-D)
- Baldwin Filters Fuel Filters