Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-29/32x4-13/32x5-29/32 In
Mfr # BF7717
Zoro # G3615613
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 29/32 in
- Outside Dia. 4 13/32 in
- Width 4 13/32 in
- Includes Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7717
- Zoro # G3615613
- UPC # 791440060517
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 29/32 in |
Outside Dia. | 4 13/32 in |
Width | 4 13/32 in |
Height | 5 29/32 in |
Thread Size | 7/8"-14 |
Overall Height | 5 29/32 in |
Outside Diameter | 4 13/32 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket |
Micron Rating | 5 micron |
Description/Special Features | Secondary Fuel Spin-on |
Item | Fuel Filter |
Type | Spin-on/Secondary |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 5 micron |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | John Deere |
Absolute Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 5 micron, Height 5 29/32 in, Length 5 29/32 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Includes Integral Gasket, Thread Size 7/8 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Square Magnetic Parts Tray (TIT21262)
- MAIN FILTER WIX A02A03G9 Replacement/Interchange Spin-On Filter (MF0058000)
- CURT Commercial Duty Forged Ball Mount (45460)
- LUMAPRO Miniature Lamp, 756, 1.0W, T3 1/4, 14V, PK10 (756-10PK)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- BALDWIN FILTERS Fuel Filter, 8-5/16 x 2-7/8 x 8-5/16 In (PF845)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1283)
- BALDWIN FILTERS Fuel Filter, 17-9/32" L, 2-1/16" O.D. (BF46213)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4 x 5-1/2 In (BF9857)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF7806)
- Baldwin Filters Fuel Filters