Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-29/32 x 4-5/16 x 5-29/32In
Mfr # BF7628
Zoro # G2558866
original price:
$24.59
8% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 29/32 in
- Outside Dia. 4 5/16 in
- Width 4 5/16 in
- Micron Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7628
- Zoro # G2558866
- UPC # 791440052222
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 29/32 in |
Outside Dia. | 4 5/16 in |
Width | 4 5/16 in |
Height | 5 29/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 5/16 in |
Overall Height | 5 29/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 10 micron |
Includes | Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 10 micron |
Absolute Filter Rating | 10 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 10 micron, Height 5 29/32 in, Length 5 29/32 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Crimping Tool, Economy 22-10 Ga (83-6510)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 12000 lb., 2" (40038)
- DAYCO UTILITY BELT (4L550)
- PENTOSIN Engine Coolant / Antifreeze (8113106)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- BALDWIN FILTERS Fuel Storage Tank Filter, 9-5/16 In (PF7914)
- BALDWIN FILTERS Fuel/Water Separator, 7-19/32x6-2/7x9 In (PF9804)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-19/32 x 5-1/2 In (PF332)
- BALDWIN FILTERS In-Line Fuel Filter, 7-1/32 x 2-7/32 In (BF7768)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 3-15/16" H (BF46162-O)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101)
- Baldwin Filters Fuel Filters