Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-27/32 x 2-7/8 x 5-27/32 In
Mfr # PF231
Zoro # G9520926
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 27/32 in
- Outside Dia. 2 7/8 in
- Width 2 7/8 in
- Micron Rating 27 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF231
- Zoro # G9520926
- UPC # 791440002920
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 27/32 in |
Outside Dia. | 2 7/8 in |
Width | 2 7/8 in |
Inside Dia. | 9/16 in |
Height | 5 27/32 in |
Inside Diameter | 9/16 in |
Overall Height | 5 27/32 in |
Overall Length | 5 27/32 in |
Outside Diameter | 2 7/8 in |
Overall Width | 2 7/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 27 micron |
Description/Special Features | Fuel Element |
Includes | (2) Grommets Attached |
Type | Element |
Absolute Filter Rating | 27 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 5 27/32 in, Length 5 27/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 9/16 in, Includes (2) Grommets Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT427)
- STEELMAN Stainless Steel M15 x 125 Hex End Wheel Hanger and Lug Guide Tool (61008)
- QUICKCABLE Bent Lug, 1/0, 3/8", 90 deg., PK5 (6410-005FL)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (80814)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- BALDWIN FILTERS Fuel Filter, 9-3/32 x 3 x 9-3/32 In (PF7878)
- BALDWIN FILTERS Set of 2 Fuel Element, 5-1/4 In (BF9895 KIT)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1277-SPS)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9874-DM)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7645)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- Baldwin Filters Fuel Filters