Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-23/32 x 3-3/32 x 5-23/32In
Mfr # BF7809
Zoro # G5558262
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 5 23/32 in
- Outside Dia. 3 3/32 in
- Width 3 3/32 in
- Inlet 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7809
- Zoro # G5558262
- UPC # 791440065079
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 5 23/32 in |
Outside Dia. | 3 3/32 in |
Width | 3 3/32 in |
Height | 5 23/32 in |
Overall Width | 3 3/32 in |
Inlet Connection Size | 5/16 in |
Outlet Connection Size | 5/16 in |
Outside Diameter | 3 3/32 in |
Overall Length | 5 23/32 in |
Overall Height | 5 23/32 in |
Details
Filter Design | In-Line |
Inlet | 5/16 in |
Outlet | 5/16 in |
Item | Fuel Filter |
Includes | (2) Plastic Clips |
Description/Special Features | In-Line Fuel Filter |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 23/32 in, Length 5 23/32 in, Width 3 3/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 3 3/32 in, Includes (2) Plastic Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8261 BoatTector Stainless Steel Chain Shackle - 1/4" (3006.8261)
- STRIKE3 Truck Cap Mounting Clamp (ST1094172)
- DONALDSON Hydraulic Filter, Spin-On, P550387 (P550387)
- WEATHERTECH SunShade Full Vehicle Kit, TS0993K2 (TS0993K2)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 5-1/16 x 10-7/16In (PF7799)
- BALDWIN FILTERS Fuel Filter, Element Only, 7-1/2 in. L (PF9928)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1268)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-3/8 x 3-1/2 In (PF981)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/8 x 5-13/16 In (BF966)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 2-1/16 x 3-15/32In (PF827)
- Baldwin Filters Fuel Filters