Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-21/32x3-11/16x5-21/32 In
Mfr # BF896
Zoro # G0881632
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 21/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF896
- Zoro # G0881632
- UPC # 791440009820
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 21/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 21/32 in |
Thread Size | 13/16"-18 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 21/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 25 micron |
Item | Fuel Filter |
Description/Special Features | Primary Fuel Spin-on with Drain |
Includes | G401 Integral Gasket |
Type | Spin-On/Primary |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Case IH, Drott, Grimmer Schmidt |
Absolute Filter Rating | 25 micron |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 9 micron |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On with Drain, Micron Rating 25 micron, Height 5 21/32 in, Length 5 21/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, Thread Size 13/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS AUTOMOTIVE EQUIPMENT REPLACEMENT PLASTIC INSERTS FOR 200 SERIES (ATETAXP-MHPP)
- A & I PRODUCTS CabCAM Power Video Cable, 65' 6.7" x6.7" x2.7" (A-PVC65)
- EQUA-LIZER EQUALIZER 80012160 6 Ft. Trailer Breakaway System Switch (E63-80012160)
- BELL Drink Holder, Black (00051-8)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- BALDWIN FILTERS Fuel Filter, Diesel, Can-Type, 10" H x 10"L (BF46002)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF1239)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- BALDWIN FILTERS Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia. (BF46018-O)
- WIX FILTERS CLARK/MELROE 753 BOBCAT LOADER.W/DRAIN 1 (33192)
- Baldwin Filters Fuel Filters