Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In
Mfr # BF959
Zoro # G1671896
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Box
- For Use With Allis Chalmers, John Deere Equipment
- Length 5 1/8 in
- Width 3 11/16 in
- Includes Air Bleed Vent, Water Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF959
- Zoro # G1671896
- UPC # 791440010642
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/8 in |
Width | 3 11/16 in |
Height | 3 7/32 in |
Overall Height | 3 7/32 in |
Overall Width | 3 11/16 in |
Overall Length | 5 1/8 in |
Details
Filter Design | Box |
For Use With | Allis Chalmers, John Deere Equipment |
Item | Fuel Filter |
Includes | Air Bleed Vent, Water Drain |
Description/Special Features | Dual-Stage Box-Style Metal Fuel Filter |
Type | Element/Box-Style |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Allis-Chalmers, John Deere |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Box, Dual-Stage Box-Style Metal Fuel Filter, Height 3 7/32 in, Length 5 1/8 in, Width 3 11/16 in, Includes Air Bleed Vent, Water Drain, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Latch Cable Repair, 926-111 (926-111)
- DECKED Truck or Van Storage Drawer (XS4)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (854ASD)
- CURT Trailer Bll, 3/4"x3" Shnk, 2000 lb., 1-7/8" (40071)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7815)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1384-SP)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7644)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF7931)
- BALDWIN FILTERS Fuel Filter, 3-3/8 x 1-27/32 x 3-3/8 In (BF7849)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7995)
- WIX FILTERS Fuel Filter #Wix 33023 (33023)
- Baldwin Filters Fuel Filters