Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In
Mfr # PF9870
Zoro # G5390314
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With 2010-12 Dodge Pickups, 4500, 5500 Chassis Cabs, 2011-12 Ram Pickups, 4500HD, 5500HD Chassis Cabs All with 6-408 (6.7L) FI Turbo Diesel Engine
- Length 5 17/32 in
- Outside Dia. 4 7/32 in
- Width 4 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF9870
- Zoro # G5390314
- UPC # 791440090682
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 17/32 in |
Outside Dia. | 4 7/32 in |
Width | 4 7/32 in |
Height | 5 17/32 in |
Inside Dia. | 1 9/16 in |
Outside Diameter | 4 7/32 in |
Overall Height | 5 17/32 in |
Inside Diameter | 1 9/16 in |
Details
Filter Design | Cartridge |
For Use With | 2010-12 Dodge Pickups, 4500, 5500 Chassis Cabs, 2011-12 Ram Pickups, 4500HD, 5500HD Chassis Cabs All with 6-408 (6.7L) FI Turbo Diesel Engine |
Item | Fuel Filter |
Description/Special Features | Fuel Element |
Includes | O-Ring |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Diesel Fuel |
Absolute Filter Rating | 4 micron |
Compatible Vehicle Make | Dodge, Ram, Turbo |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 5 17/32 in, Length 5 17/32 in, Width 4 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 1 9/16 in, Includes O-Ring, For Use With 2010-12 Dodge Pickups, 4500, 5500 Chassis Cabs, 2011-12 Ram Pickups, 4500HD, 5500HD Chassis Cabs All with 6-408 (6.7L) FI Turbo Diesel Engine, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Vacuum Brake Bleed Kit, 15-1/2" L (MV6838)
- DORMAN 627-000 Coolant Hose Connector (627-000)
- A & I PRODUCTS Shaft, Gear Shift, Cross 14.5" x1.5" x2" (A-534120R91)
- MAXXIMA Work Light, Square, LED, 2100 lm (MWL-43)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16In (66-30)
- BALDWIN FILTERS Fuel Filter, 8-13/16x3-11/16x8-13/16 In (BF5813)
- BALDWIN FILTERS Fuel Filter, 4-11/32x3-11/16x4-11/32 In (BF592)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In (BF7912)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 15/16 x 2-31/32 In (BF989)
- BALDWIN FILTERS Fuel Filter, 16 x 4-1/4 x 16 In (F1645-DS)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7633)
- Baldwin Filters Fuel Filters