Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In
Mfr # BF1222
Zoro # G2376771
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 1/4 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1222
- Zoro # G2376771
- UPC # 791440045675
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/4 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 5 1/4 in |
Thread Size | 1"-14 |
Overall Height | 5 1/4 in |
Outside Diameter | 4 9/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | Attached Gasket, Integral Post Seal |
Micron Rating | 20 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford |
Product Type | Fuel Filter |
Media Material | Cellulose |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 20 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 5 1/4 in, Length 5 1/4 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes Attached Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Sport Compass (22-1-29013-8)
- MOTORCRAFT Tension Pulley Kit, Ys385 (YS385)
- THE MAIN RESOURCE Wheel Balancer, Rubber Sleeve/Guard (TMRWB1061572)
- CTJOHNSON CTJohnson TCL3AS Trailer Coupler Lock (C6B-TCL3AS)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF584)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7653)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 2-7/32 x 7-3/32 In (BF7668)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7927)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2 x 4-7/16 In (BF7691)
- BALDWIN FILTERS Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia (BF9891-D)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6 in.W (BF1281-O)
- Baldwin Filters Fuel Filters