Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In
Mfr # BF7919
Zoro # G5715053
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 1/4 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7919
- Zoro # G5715053
- UPC # 791440078819
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/4 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 1/4 in |
Thread Size | M16-1.50 |
Overall Height | 5 1/4 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 4 micron |
Includes | Furnished Gasket, G381-A Integral Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-on |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Make | John Deere |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 5 1/4 in, Length 5 1/4 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, G381-A Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 316, T3 1/4, 6V, PK10 (316-10PK)
- AGS Brass Rigid Male Hose Clamp, 1/4 Hose, Male (1/8-27 NPT), 1/card (CHF-11C)
- WIDE OPEN PRODUCTS Wide Open Gas Tank for Honda ATC185 200E 200ES 200M 200S Big Red (FT49002)
- GROTE LIGHTING MIRROR-3- 3/4-ROUND STICK-ON CONVEX (12014)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 3-1/16 x 3-7/16 In (BF954)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1225)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1384-SP)
- BALDWIN FILTERS Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In (BF9836-D)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46071)
- BALDWIN FILTERS Fuel Filter, 9-3/32 x 3 x 9-3/32 In (PF7878)
- Baldwin Filters Fuel Filters