Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-13/32x3-11/16x5-13/32 In
Mfr # BF7879
Zoro # G9524882
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 13/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7879
- Zoro # G9524882
- UPC # 791440075665
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 13/32 in |
Thread Size | 13/16"-18 |
Overall Height | 5 13/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-on |
Micron Rating | 20 micron |
Includes | G401 Integral Gasket, O-Ring |
Item | Fuel Filter |
Type | Spin-on |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Cummins |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Absolute Filter Rating | 20 micron |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, O-Ring, Thread Size 13/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C173 (C173)
- LENCO Lenco 380-07030 L-3040 Cable Lug|Le L-3040 Cable Lug07030 (380-07030)
- GROTE Marker Lamp, Round, LED, Yellow (G1003)
- CAL-VAN TOOLS HIGH ENERGY IGNITION TESTER (CV64)
- BALDWIN FILTERS Fuel Filter, 6-27/32 x 3-3/4 x 6-27/32 In (PF7935)
- BALDWIN FILTERS Fuel Filter, 7 11/32 in Length, 3 5/16 in Outside Dia (BF7949-DM)
- BALDWIN FILTERS Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia (BF9891-D)
- BALDWIN FILTERS Fuel Filter, 6 x 3-1/2 x 6 In (BF7952-D)
- BALDWIN FILTERS Fuel Filter, 4 1/2 in Length, 3 3/32 in Outside Dia (BF9910)
- BALDWIN FILTERS Fuel Filter, 2-17/32x2-15/32x2-17/32 In (PF7550)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- Baldwin Filters Fuel Filters