Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-13/32x3-11/16x5-13/32 In
Mfr # BF582
Zoro # G3387605
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 13/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 7 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF582
- Zoro # G3387605
- UPC # 791440006676
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 13/32 in |
Thread Size | 15/16"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 13/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 7 micron |
Includes | ES24-B O-Ring, G401 Integral Gasket |
Description/Special Features | Secondary Fuel Spin-on |
Item | Fuel Filter |
Type | Spin-On/Secondary |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 7 micron |
Compatible Vehicle Make | Allis-Chalmers, Case IH, Fiat, Grimmer Schmidt |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 7 micron |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 7 micron, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-B O-Ring, G401 Integral Gasket, Thread Size 15/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rnd 7-Way Connector Plug, 58160 (58160)
- RAYBESTOS Raybestos, Mc39413 (MC39413)
- PERFORMANCE TOOL Crossbar Battery Hold Down, W1691C (W1691C)
- DISCO Grn Nyln Door Rod Clips 5/32" Rod Size Lft Hand Side PK50 (1250PK)
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345)
- BALDWIN FILTERS Fuel Element, Spin-On, 6-11/32 in. L (PF46003)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598-30)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1258)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1205)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In (BF1292-O)
- Baldwin Filters Fuel Filters