Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-1/2 x 3-19/32 x 5-1/2 In
Mfr # PF332
Zoro # G9455485
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 1/2 in
- Outside Dia. 3 19/32 in
- Width 3 19/32 in
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF332
- Zoro # G9455485
- UPC # 791440003903
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/2 in |
Outside Dia. | 3 19/32 in |
Width | 3 19/32 in |
Height | 5 1/2 in |
Inside Dia. | 9/16 in |
Inside Diameter | 9/16 in |
Overall Height | 5 1/2 in |
Outside Diameter | 3 19/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 10 micron |
Item | Fuel Filter |
Description/Special Features | Fuel Element |
Includes | (2) Attached Grommet, (2) Furnished Gasket |
Type | Element |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 3 micron |
Compatible Vehicle Make | Hitachi, Isuzu, Yanmar |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Absolute Filter Rating | 10 micron |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 10 micron, Height 5 1/2 in, Length 5 1/2 in, Width 3 19/32 in, Outside Dia. 3 19/32 in, Inside Dia. 9/16 in, Includes (2) Attached Grommet, (2) Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS 3/8 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-006)
- MARETRON Micro Field Attachable Connector (Female) (FA-CF-ST)
- AME Ton Heavy Duty Jack Stands Pair, 22 (AMN14400)
- BUYERS PRODUCTS Chrome Plated Die Cast Steel Grab Handle - 5.94 Inch Long (B2399B6C)
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, FB1307 (FB1307)
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- BALDWIN FILTERS Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In (BF1265)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF59810)
- BALDWIN FILTERS Railroad Fuel Element, SpinOn, 7-13/16InL (PF902-S)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- Baldwin Filters Fuel Filters