Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-11/32x3-11/16x5-11/32 In
Mfr # BF7774
Zoro # G9524873
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 11/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7774
- Zoro # G9524873
- UPC # 791440066700
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 11/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 11/32 in |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 11/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 20 micron |
Description/Special Features | Fuel Spin-on |
Includes | Integral Gasket |
Type | Spin-on |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Detroit |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 20 micron |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 5 11/32 in, Length 5 11/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 5" Zinc J Hold Down Bolt 4PK (34844)
- KATS Lower Radiator Hose Heater, 1.5" (16600)
- BRUSH RESEARCH MANUFACTURING SPB-1 Spark Plug Brush, .625" Major Diameter, Carbon Steel, 6" OAL, Cut For Power (SPB)
- SEA-DOG Stainless Steel Eye Mount Flagpole Pennant Clips - Set of 4 (328196-1)
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- BALDWIN FILTERS Fuel Filter, Spin-On, 5-23/32" L (BF46175)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- BALDWIN FILTERS In-Line Fuel Filter, 7-1/32 x 2-7/32 In (BF7768)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9874-DM)
- BALDWIN FILTERS Fuel Filter, 5-29/32 x 4-1/4 x 5-29/32 In (BF1224)
- BALDWIN FILTERS Fuel Spin-On (BF46161)
- Baldwin Filters Fuel Filters