Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-11/32 x 2-5/16 x 5-11/32In
Mfr # BF7808
Zoro # G9524724
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Chevrolet, GMC Light Duty Trucks
- Length 5 11/32 in
- Outside Dia. 2 5/16 in
- Width 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7808
- Zoro # G9524724
- UPC # 791440065031
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 5 11/32 in |
Outside Dia. | 2 5/16 in |
Width | 2 5/16 in |
Height | 5 11/32 in |
Overall Height | 5 11/32 in |
Outside Diameter | 2 5/16 in |
Outlet Connection Size | 3/8 in |
Details
Filter Design | In-Line |
For Use With | Chevrolet, GMC Light Duty Trucks |
Item | Fuel Filter |
Outlet | 3/8 in |
Description/Special Features | In-Line Fuel Filter |
Inlet | M16 x 1.5 |
Type | In-Line |
Standards | ISO 9001:2015 |
Housing Material | Metal |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Chevrolet, GMC |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 11/32 in, Length 5 11/32 in, Width 2 5/16 in, Inlet M16 x 1.5, Outlet 3/8 in, Outside Dia. 2 5/16 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Suction Gun W/12" Vinyl Hose (KTI73919)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 1000 ISO Viscosity, 250W SAE, Yellow (MSF1416007)
- WIX FILTERS Fuel Filter, 33253 (33253)
- TIMKEN Wheel Bearing, 15101 (15101)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- BALDWIN FILTERS Fuel Filter, 6-3/8 x 3-23/32 x 6-3/8 In (PF7938)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- BALDWIN FILTERS Lube Filter, Spin-On Design, 11-13/32" L (B40142)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- WIX FILTERS Fuel Manager Filter, 33694 (33694)
- Baldwin Filters Fuel Filters