Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-11/16x3-11/16x5-11/16 In
Mfr # BF891
Zoro # G9524654
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 11/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Primary Fuel/Water Separator Spin-on with Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF891
- Zoro # G9524654
- UPC # 791440009752
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 11/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 11/16 in |
Thread Size | 1"-14 |
Overall Height | 5 11/16 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Primary Fuel/Water Separator Spin-on with Drain |
Micron Rating | 40 micron |
Includes | G381-A Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Type | Spin-on/Separator/Primary |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 40 micron |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 9 micron |
Compatible Vehicle Make | Hough, Navistar |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 5 11/16 in, Length 5 11/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS #50 Boat/RV Cleaner Wax - Liquid 32oz (M5032)
- INNOVATIVE LIGHTING Portable LED Bow Light f/Inflatables (560-1112-7)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 18" (201560)
- MAIN FILTER VERMEER 2683001 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, Spin-On (BF46100-O)
- BALDWIN FILTERS Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In (BF1211)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7532)
- BALDWIN FILTERS Fuel Filter, 16-5/16" L, 5-27/32" O.D. (PF46079)
- BALDWIN FILTERS Fuel Filter, 10-15/32" L, 4-1/4" O.D. (BF46233)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- BALDWIN FILTERS Fuel Filter, 11-11/32x4-1/4x11-11/32 In (BF1210)
- Baldwin Filters Fuel Filters