Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In
Mfr # BF1226
Zoro # G3078381
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 11/16 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1226
- Zoro # G3078381
- UPC # 791440011618
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 11/16 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 5 11/16 in |
Thread Size | M16-1.50 |
Overall Height | 5 11/16 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 20 micron |
Item | Fuel Filter |
Includes | G449-B Integral Gasket, Standpipe |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Make | Cummins |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 4 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 20 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 5 11/16 in, Length 5 11/16 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Standpipe, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Transmission Steel Disc Fits Case International Harvester 480C 480D 480E 480ELL (D50083)
- WILSON ANTENNAS T5000 Trucker Series Cb Antenna, Black (305550-5)
- ARP 03-07 FORD SUPER DUTY F250/F350/F450/F550 6.0L POWERSTROKE DIESEL HEAD (250-4202)
- FLEMING SUPPLY Loading Ramps Steel Set for ATVs, Motorcycles, Mowers, Carts Use with Pickup Trucks, 1200lb Capacity (329331BKL)
- BALDWIN FILTERS Fuel Filter, 3-11/32 In (PF7934 KIT)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In (BF7586)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF980)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 2-9/32 x 5-3/8 In (BF7658)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 3-1/32 x 3-1/8 In (BF1267)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- Baldwin Filters Fuel Filters