Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4 x 2-7/8 x 4 In
Mfr # PF947
Zoro # G1250925
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 in
- Outside Dia. 2 7/8 in
- Width 2 7/8 in
- Inside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF947
- Zoro # G1250925
- UPC # 791440010475
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 in |
Outside Dia. | 2 7/8 in |
Width | 2 7/8 in |
Inside Dia. | 9/16 in |
Height | 4 in |
Overall Height | 4 in |
Inside Diameter | 9/16 in |
Outside Diameter | 2 7/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | (2) Attached Grommet, (3) Furnished Gasket |
Micron Rating | 27 micron |
Description/Special Features | Primary Fuel Element with Bail Handle |
Type | Element/Primary |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 27 micron |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Allis-Chalmers, Navistar |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 9.8 micron |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel Element with Bail Handle, Micron Rating 27 micron, Height 4 in, Length 4 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 9/16 in, Includes (2) Attached Grommet, (3) Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT ROKK Sub Wireless Integrated Charging - 12/24V (SC-CW-07E)
- GROTE Combination Marker/Side Turn Lamp (53163)
- GATES Hi-Power II Belts, B122 (B122)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111358C (HA111358C)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1225)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-17/32" L (PF46108)
- BALDWIN FILTERS Fuel Filter, 6-3/16 x 3-11/16 x 6-3/16 In (BF1220)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel (BF46104)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4 Micron (BF46176)
- BALDWIN FILTERS Fuel Filter, 1-5/8 x 1-31/32 x 1-5/8 In (PF7974)
- Baldwin Filters Fuel Filters