Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In
Mfr # 151-W
Zoro # G6083271
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 9/32 in
- Outside Dia. 4 7/32 in
- Width 4 7/32 in
- Inside Dia. 27/32 in, 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 151-W
- Zoro # G6083271
- UPC # 791440035935
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 9/32 in |
Outside Dia. | 4 7/32 in |
Width | 4 7/32 in |
Inside Dia. | 27/32 in, 1 11/16 in |
Height | 4 9/32 in |
Outside Diameter | 4 7/32 in |
Inside Diameter | 27/32 in |
Overall Height | 4 9/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 25 micron |
Includes | Attached Gasket, Attached Grommet |
Description/Special Features | DAHL Fuel Element |
Type | Element/DAHL |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 25 micron |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | DAHL |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 25 micron, Height 4 9/32 in, Length 4 9/32 in, Width 4 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 27/32 in, 1 11/16 in, Includes Attached Gasket, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIMA RACING OILS Maxima Racing Oils 74920 Chain Wax Chain Lube Conventional 13.5 oz Squeeze Bottle - Set of 12 (MAX74920)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512VPP)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7977)
- BALDWIN FILTERS Fuel Filter, 9-23/32 x 6-1/16 x 9-23/32In (501-W)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-45/64 in.L (BF9916)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-17/32" L (PF46108)
- BALDWIN FILTERS Fuel Filter, 5-29/32 x 4-5/16 x 5-29/32In (BF7628)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 4-3/16 x 7-1/32 In (PF7928)
- Baldwin Filters Fuel Filters