Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-9/32 x 2-3/4 x 4-9/32 In
Mfr # BF1148
Zoro # G5798107
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Hyundai, Kia, Toyota Automotive
- Length 4 9/32 in
- Outside Dia. 2 3/4 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1148
- Zoro # G5798107
- UPC # 791440011281
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 4 9/32 in |
Outside Dia. | 2 3/4 in |
Width | 2 3/4 in |
Height | 4 9/32 in |
Outside Diameter | 2 3/4 in |
Overall Length | 4 9/32 in |
Overall Height | 4 9/32 in |
Overall Width | 2 3/4 in |
Details
Filter Design | In-Line |
For Use With | Hyundai, Kia, Toyota Automotive |
Item | Fuel Filter |
Inlet | M14 x 1.5 |
Description/Special Features | In-Line Fuel Filter |
Outlet | M14 x 1.5 |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 9/32 in, Length 4 9/32 in, Width 2 3/4 in, Inlet M14 x 1.5, Outlet M14 x 1.5, Outside Dia. 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-1/8 x 9-7/8 in. (PA1809)
- US CARGO CONTROL Ratcheting Cargo Bar (LB100)
- VELVAC Center Mount Convex Mirror (708501)
- WALKER EXHAUST EXHAUST MUFFLER (21692)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1213)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 3-1/32 x 3-1/8 In (BF1267)
- BALDWIN FILTERS Fuel Filter, 16-5/16" L, 5-27/32" O.D. (PF46079)
- BALDWIN FILTERS Fuel Filter, Element Only, 4-15/32" L (BF46113-D)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- BALDWIN FILTERS In-Line Fuel Filter, 3-7/32 x 2-9/16 In (BF9906)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46140)
- Baldwin Filters Fuel Filters