Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-9/16 in. Lx3-25/32 in. dia
Mfr # PF9919
Zoro # G1582747
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Chevrolet, GMC, Isuzu Trucks
- Length 4 9/16 in
- Outside Dia. 3 25/32 in
- Includes Attached Gasket, Attached Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF9919
- Zoro # G1582747
- UPC # 791440094499
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 4 9/16 in |
Outside Dia. | 3 25/32 in |
Height | 4 9/16 in |
Outside Diameter | 3 25/32 in |
Inside Diameter | 15/32 in |
Overall Height | 4 9/16 in |
Details
Filter Design | Cartridge |
For Use With | Chevrolet, GMC, Isuzu Trucks |
Includes | Attached Gasket, Attached Grommet |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Trucks |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Chevrolet, GMC, Isuzu |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 4 9/16 in, Length 4 9/16 in, Outside Dia. 3 25/32 in, Includes Attached Gasket, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER UFI ESF21NCC Replacement/Interchange Spin-On Filter (MF0058057)
- AFTERMARKET Lube Filter Fits John Deere Tractor 1210E 1410D 1510E 7930 810D (RE504836)
- DISCO Grn Nyln Door Rod Clips 5/32" Rod Sze Lft Hand Side PK25 (9963PK)
- ATTWOOD MARINE 1-Mile Deck Mount, Red Sidelight - 12V - Stainless Steel Housing (66319R7)
- BALDWIN FILTERS Fuel Filter, 1-3/4 x 1-5/16 x 1-3/4 In (BF7864)
- BALDWIN FILTERS Fuel Filter, 9-13/16x5-27/32x9-13/16 In (PF116)
- BALDWIN FILTERS Filter (B40150)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7906-D)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-7/32 x 6-1/16 In (BF9833-D)
- BALDWIN FILTERS Fuel Filter, 9-9/32 x 4-19/32 x 9-9/32 In (PF7899)
- Baldwin Filters Fuel Filters