Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-7/32 x 4-7/32 In
Mfr # BF7865
Zoro # G7599094
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 4 7/32 in
- Outside Dia. 1 3/16 in
- Width 1-3/16 in to 1-3/8 in
- Outlet 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7865
- Zoro # G7599094
- UPC # 791440074668
- Country of Origin United Kingdom
- Category Fuel Filters
Dimensions
Length | 4 7/32 in |
Outside Dia. | 1 3/16 in |
Width | 1-3/16 in to 1-3/8 in |
Height | 4 7/32 in |
Outside Diameter | 1 3/16 in |
Outlet Connection Size | 5/16 in |
Overall Height | 4 7/32 in |
Inlet Connection Size | 5/16 in |
Details
Filter Design | In-Line |
Outlet | 5/16 in |
Description/Special Features | Plastic In-Line Fuel Filter |
Item | Fuel Filter |
Inlet | 5/16 in |
Type | In-Line |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Make | M.A.N. |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Housing Material | Plastic |
Description
Fuel Filter, Filter Design In-Line, Plastic In-Line Fuel Filter, Height 4 7/32 in, Length 4 7/32 in, Width 1-3/16 in to 1-3/8 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 3/16 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wagner 89/93 replacement light bulb lamp, 10PK (89/93 WAGNER)
- MEGUIARS WAX Use On Vinyl/ Rubber/ Plastic, New Car Scent, 25 Wipes Can (G4200)
- SURE SHOT Nozzle Extension, Flexible, 12" (P331)
- BALDWIN FILTERS Air Filter Element, 5-9/32 in. O.D. (RS30060-FN)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3 x 5-7/8 In (BF7531)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In (PF7744)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7894)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-11/16 x 5-7/32 In (BF1253)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- BALDWIN FILTERS Fuel Filter, 4-3/16 x 3-7/16 x 4-3/16 In (PF814)
- WIX FILTERS GM CARS & TKS 97-05 (33579)
- Baldwin Filters Fuel Filters