Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-7/32 x 3 x 4-7/32 In
Mfr # BF1257
Zoro # G2251207
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 7/32 in
- Outside Dia. 3 in
- Width 3 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1257
- Zoro # G2251207
- UPC # 791440053366
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 7/32 in |
Outside Dia. | 3 in |
Width | 3 in |
Height | 4 7/32 in |
Thread Size | M16-1.50 |
Overall Height | 4 7/32 in |
Outside Diameter | 3 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Includes | G449-B Integral Gasket, Integral Post Seal |
Micron Rating | 20 micron |
Item | Fuel Filter |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Bobcat, GEHL |
Nominal Filter Rating | 4 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Absolute Filter Rating | 20 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 4 7/32 in, Length 4 7/32 in, Width 3 in, Outside Dia. 3 in, Includes G449-B Integral Gasket, Integral Post Seal, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Replacement Accessory Plug, 5 Amps (39047-8)
- MO-CLAMP Mo-Block Dolly for Frame Rail (5710)
- STENS Air Filter 102-569 For Echo A226000032 (102-569)
- LOCTITE Bearing Mount 620 - High Temperature, 555338 (555338)
- BALDWIN FILTERS Fuel Filter, 10-3/16in. L x 5-1/8in. dia. (PT23001)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5810)
- BALDWIN FILTERS Fuel Filter, 8-21/32x4-13/32x8-21/32 In (BF9867-O)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- BALDWIN FILTERS Fuel Filter, 5 19/32 in Length, 3 in Outside Dia, Element Only (PF46056)
- WIX FILTERS CATERPILLAR 3116/3126/3126B & 3126E ENGS (33626)
- Baldwin Filters Fuel Filters