Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-7/32 x 1-15/32 x 4-7/32 In
Mfr # BF7851
Zoro # G1179297
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 4 7/32 in
- Outside Dia. 1 15/32 in
- Width 1 15/32 in
- Inlet 1/4 in or 5/16 in Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7851
- Zoro # G1179297
- UPC # 791440069657
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 4 7/32 in |
Outside Dia. | 1 15/32 in |
Width | 1 15/32 in |
Height | 4 7/32 in |
Outlet Connection Size | 5/16 in |
Outside Diameter | 1 15/32 in |
Overall Height | 4 7/32 in |
Details
Filter Design | In-Line |
Inlet | 1/4 in or 5/16 in Universal |
Item | Fuel Filter |
Outlet | 1/4 in or 5/16 in Universal |
Description/Special Features | Wire Mesh In-Line Fuel Filter in Plastic Housing |
Type | In-Line |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Woodgate |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Media Material | Cellulose |
Housing Material | Plastic |
Description
Fuel Filter, Filter Design In-Line, Wire Mesh In-Line Fuel Filter in Plastic Housing, Height 4 7/32 in, Length 4 7/32 in, Width 1 15/32 in, Inlet 1/4 in or 5/16 in Universal, Outlet 1/4 in or 5/16 in Universal, Outside Dia. 1 15/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Diesel Engine Heater, for Detroit Diesel (30320)
- GATES Hi-Power II Belts, B158 (B158)
- 3M Reflective Tape, Yellow, 6"x5 yd. (3431)
- VELVAC Adj Back-Up Camera W/Audio, Block Wht, 710523 (710523)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-7/32 x 5-9/32 In (BF9828-D)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10)
- BALDWIN FILTERS Fuel/Water Separator, 7-15/16x3-11/16 In (BF1289-SP)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On, 2-3 Micron (BF46121)
- BALDWIN FILTERS Fuel Filter, 8-13/16x3-11/16x8-13/16 In (BF5813)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833)
- Baldwin Filters Fuel Filters