Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-7/16 x 2 x 4-7/16 In
Mfr # BF7691
Zoro # G1564342
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With GMC Motor Homes with Portable Fuel Storage Tanks
- Length 4 7/16 in
- Outside Dia. 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7691
- Zoro # G1564342
- UPC # 791440058866
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 4 7/16 in |
Outside Dia. | 2 in |
Width | 2 in |
Height | 4 7/16 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Outside Diameter | 2 in |
Overall Height | 4 7/16 in |
Details
Filter Design | In-Line |
For Use With | GMC Motor Homes with Portable Fuel Storage Tanks |
Inlet | 1/2 in |
Item | Fuel Filter |
Description/Special Features | In-Line Fuel Filter |
Outlet | 1/2 in |
Type | In-Line |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Housing Material | Metal |
Compatible Vehicle Make | GMC |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 7/16 in, Length 4 7/16 in, Width 2 in, Inlet 1/2 in, Outlet 1/2 in, Outside Dia. 2 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 12 x 12 x 1.38 Inch Deep (5231212)
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRWA1, Nitrile (17699)
- DELPHI Steering Idler Arm, TA5305 (TA5305)
- TIMKEN Differential Race, 15245 (15245)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF958)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-5/16 In (BF9871-O)
- BALDWIN FILTERS Fuel Filter, 7 x 2-1/4 x 7 In (BF7742)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Element Only (PF46189)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7927)
- WIX FILTERS GOLDENROD FUEL SYSTEM -WATER ABSORBENT V (24042)
- Baldwin Filters Fuel Filters