Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-7/16 x 2-15/16 x 4-7/16 In
Mfr # BF1193
Zoro # G5612232
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 4 7/16 in
- Outside Dia. 2 15/16 in
- Width 2 15/16 in
- Includes (2) Metal Washers Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1193
- Zoro # G5612232
- UPC # 791440049444
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 4 7/16 in |
Outside Dia. | 2 15/16 in |
Width | 2 15/16 in |
Height | 4 7/16 in |
Overall Width | 2 15/16 in |
Overall Height | 4 7/16 in |
Overall Length | 4 7/16 in |
Outside Diameter | 2 15/16 in |
Details
Filter Design | In-Line |
Includes | (2) Metal Washers Included |
Outlet | M12 x 1.25 |
Item | Fuel Filter |
Description/Special Features | In-Line Fuel Filter |
Inlet | M14 x 1.5 |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 7/16 in, Length 4 7/16 in, Width 2 15/16 in, Inlet M14 x 1.5, Outlet M12 x 1.25, Outside Dia. 2 15/16 in, Includes (2) Metal Washers Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC PITMAN ARM PULLER (OTC6496)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7310)
- SOUTHCO Flush Pull Latch - Pull To Open - Non-Locking Black Plastic (M1-63)
- FOUR SEASONS Gasket, 24157 (24157)
- BALDWIN FILTERS Fuel Filter, Element Only, 6-7/16" H (PA30204)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/2 in.L (PF9914 KIT)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- BALDWIN FILTERS Fuel Filter Base, Base/Secondary, FB1302 (FB1302)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-3/16" H x 4-1/2" W (BF46083-O)
- WIX FILTERS Fuel Manager Filter, 33743 (33743)
- Baldwin Filters Fuel Filters