Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In
Mfr # BF840
Zoro # G0758667
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Chrysler, GMC Automotive; Case, International, Massey Ferguson Equipment
- Length 4 5/32 in
- Outside Dia. 1 29/32 in
- Width 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF840
- Zoro # G0758667
- UPC # 791440009202
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 4 5/32 in |
Outside Dia. | 1 29/32 in |
Width | 1 29/32 in |
Height | 4 5/32 in |
Inlet Connection Size | 5/16 in |
Outside Diameter | 1 29/32 in |
Outlet Connection Size | 5/16 in |
Overall Height | 4 5/32 in |
Details
Filter Design | In-Line |
For Use With | Chrysler, GMC Automotive; Case, International, Massey Ferguson Equipment |
Description/Special Features | In-Line Fuel Filter |
Item | Fuel Filter |
Inlet | 5/16 in |
Outlet | 5/16 in |
Type | In-Line |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Housing Material | Metal |
Media Material | Cellulose |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Case IH, Chrysler, GMC, Navistar, Massey Ferguson |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 5/32 in, Length 4 5/32 in, Width 1 29/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 29/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO 18 In Trico Exact Fit Wiper Blade (Beam) (18-17B)
- BALDWIN FILTERS Air Filter, 2-17/32 x 10-1/8 in. (PA2489)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.75 Oz., PK25 (LH075Z)
- VALVOLINE 5 gal Pail, Tractor Hydraulic Fluid, Not Specified ISO Viscosity, 10W-30 SAE (VV813)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 1-15/32 x 4-7/32 In (BF7851)
- BALDWIN FILTERS Fuel Filter, 5-29/32x3-27/32x5-29/32 In (PF1392)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 1-31/32 x 3-1/8 In (PF7832)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16In (66-30)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- WIX FILTERS Fuel Water Separator, 33426 (33426)
- Baldwin Filters Fuel Filters