Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-5/16 x 3-19/32 x 4-5/16 In
Mfr # PF7751
Zoro # G1936094
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 5/16 in
- Outside Dia. 3 19/32 in
- Width 3 19/32 in
- Height 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF7751
- Zoro # G1936094
- UPC # 791440062955
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 5/16 in |
Outside Dia. | 3 19/32 in |
Width | 3 19/32 in |
Height | 4 5/16 in |
Inside Dia. | 1 1/8 in |
Inside Diameter | 1 1/8 in |
Overall Height | 4 5/16 in |
Outside Diameter | 3 19/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Element with Lid |
Includes | (2) O-Rings, Furnished Gasket |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Product Type | Fuel Filter |
Compatible Vehicle Make | Dodge, Turbo |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element with Lid, Height 4 5/16 in, Length 4 5/16 in, Width 3 19/32 in, Outside Dia. 3 19/32 in, Inside Dia. 1 1/8 in, Includes (2) O-Rings, Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER HUSHPOWER II 2.25IN/OUT 4IN X 5IN X 18IN 409S SUPER MUFFLER (12418409)
- LUVERNE 07-13 SPRINTER VAN LONG/SHORT 98IN AND 36IN STEP BOARDS)VAN GRIP STEP (400744)
- ALLSTAR PERFORMANCE Allstar Performance ALL76139 Battery Charging Posts (ALL76139)
- DAYCO 85-92 NUMEROUS APPLICATIONS (71267)
- BALDWIN FILTERS Fuel Filter, 5 Micron Rating, 8-27/32" L (BF46129)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1266)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In (BF1292-O)
- BALDWIN FILTERS Fuel Filter, Element Only, 4-15/32" L (BF46113-D)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 1-15/32 x 4-7/32 In (BF7851)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-30)
- Baldwin Filters Fuel Filters