Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4 5/16 in Length, 3 in Outside Dia, Element Only
Mfr # PF46057
Zoro # G6323989
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Multiquipment Generators, Multiquipment with Isuzu 4LE2T, 4LE2X Engines
- Length 4 5/16 in
- Outside Dia. 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF46057
- Zoro # G6323989
- UPC # 791440104716
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 5/16 in |
Outside Dia. | 3 in |
Width | 3 in |
Inside Dia. | 13/16 in |
Height | 4 5/16 in |
Overall Height | 4 5/16 in |
Outside Diameter | 3 in |
Inside Diameter | 13/16 in |
Details
Filter Design | Cartridge |
For Use With | Multiquipment Generators, Multiquipment with Isuzu 4LE2T, 4LE2X Engines |
Micron Rating | 5 micron |
Gasket Material | Nitrile |
Includes | (2) O-Rings, Attached Grommet |
Filter Material | Plastic/Paper |
Filter Fuel Type | Biodiesel, Diesel, Ethanol, Gas |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Diesel Fuel |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Make | Isuzu, Multiquip |
Compatible Engine Type | Diesel Engines |
Nominal Filter Rating | 5 micron |
Product Type | Fuel Filter |
Media Material | Paper |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Ethanol, Gas, Filter Design Cartridge, Micron Rating 5 micron, Height 4 5/16 in, Length 4 5/16 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 13/16 in, Includes (2) O-Rings, Attached Grommet, For Use With Multiquipment Generators, Multiquipment with Isuzu 4LE2T, 4LE2X Engines, Filter Material Plastic/Paper, Gasket Material Nitrile, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (CH-347-OP)
- MILTON INDUSTRIES 1/4" Tank Valve (S-684-4)
- DELPHI Suspension Stabilizer Bar Link, Tc2749 (TC2749)
- CURT Adapter w/Alarm, 57720 (57720)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-3/16" H x 4-1/2" W (BF46083-O)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In (BF7802)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-30)
- BALDWIN FILTERS Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia. (BF46018-O)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-7/32 x 6-1/16 In (BF9833-D)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1356)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF956)
- Baldwin Filters Fuel Filters