Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/8 x 3-25/32 x 4-3/8 In
Mfr # BF948
Zoro # G0578995
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 3/8 in
- Outside Dia. 3 25/32 in
- Width 3 25/32 in
- Includes ES24-D O-Ring, G381-A Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF948
- Zoro # G0578995
- UPC # 791440010482
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/8 in |
Outside Dia. | 3 25/32 in |
Width | 3 25/32 in |
Height | 4 3/8 in |
Thread Size | 1"-14 |
Overall Height | 4 3/8 in |
Outside Diameter | 3 11/16 in |
Overall Width | 3 25/32 in |
Details
Filter Design | Spin-On |
Includes | ES24-D O-Ring, G381-A Integral Gasket |
Description/Special Features | Fuel Spin-on |
Micron Rating | 20 micron |
Item | Fuel Filter |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Hino |
Absolute Filter Rating | 20 micron |
Nominal Filter Rating | 5 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 4 3/8 in, Length 4 3/8 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Includes ES24-D O-Ring, G381-A Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- HHIP 400 kg Standard U-Bar Hoist Ring With M8 X 1.25 Thread (8004-6912)
- SEA-DOG Stainless Top Cap - 1-1/4" (270101-1)
- SEA DOG Nylon Pad Eye - 3/8 Inch Whi, #081311-1 (081311-1)
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9874-DM)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1352-SPS)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 9-3/4 x 2-9/16 In (PF926)
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- WIX FILTERS Cartridge Fuel Filter, 33264 (33264)
- Baldwin Filters Fuel Filters