Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In
Mfr # BF720
Zoro # G0647455
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF720
- Zoro # G0647455
- UPC # 791440007857
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 4 3/8 in |
Thread Size | M20-1.50 |
Overall Height | 4 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-on |
Micron Rating | 15 micron |
Item | Fuel Filter |
Includes | G324-A Integral Gasket, Integral Post Seal |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Kobelco, MDI, Mitsubishi |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Absolute Filter Rating | 15 micron |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G324-A Integral Gasket, Integral Post Seal, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80316 (80316)
- BEARING BUDDY Bearing Buddy 42440 Wheel Bearing Protector - 2.441" D, Chrome (42440)
- ILC Replacement for Rayovac Sp8d replacement light bulb lamp (SP8D RAYOVAC)
- OMEGA Tire Inflator, Black Anodized, 6 in. Size (83016)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-13/16x6-13/32 In (BF7726)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF1239)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, In-Line, 5-1/8" L (BF46200)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-13/32" L (BF5813-O)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-17/32" L (PF46108)
- Baldwin Filters Fuel Filters