Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In
Mfr # BF1233
Zoro # G2155483
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes (2) Furnished Gasket, 1 1/4-10 Sensor Port Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1233
- Zoro # G2155483
- UPC # 791440011649
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 4 3/8 in |
Thread Size | M20-1.50 |
Overall Height | 4 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Includes | (2) Furnished Gasket, 1 1/4-10 Sensor Port Thread |
Description/Special Features | Fuel/Water Separator Spin-on with Sensor Port |
Micron Rating | 25 micron |
Item | Fuel Filter |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Dodge, Peterbilt |
Absolute Filter Rating | 25 micron |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Sensor Port, Micron Rating 25 micron, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes (2) Furnished Gasket, 1 1/4-10 Sensor Port Thread, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (7628)
- BLACK WIDOW Ramp, Portable, Load 10000 lb., H, PR1 (PSR295)
- SKF Shaft Seal, 1-1/4 x 1-31/32 x 1/4", HM21, NBR (12407)
- BONDO Fiberglass Resin, 1 qt, Can, Light Straw (402)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6 in.W (BF1281-O)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9875-DM)
- BALDWIN FILTERS Oil/Fuel Filter, 14-1/2x6x14-1/2 In (PT117)
- BALDWIN FILTERS Fuel/Water Separator, 11-11/16x4-1/4 In (BF1353-SPS)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Spin-On, 2-3/8" L (BF1379-O)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, In-Line, 5-1/8" L (BF46200)
- FLEETGUARD Fuel FilterWater Seperator (FS19914)
- Baldwin Filters Fuel Filters