Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/8" O.D., Spin-On Design
Mfr # BF46128-D
Zoro # G9642125
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 9 11/16 in
- Outside Dia. 4 3/8 in
- Includes Attached Grommet
- Inside Dia. 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46128-D
- Zoro # G9642125
- UPC # 00791440108967
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 11/16 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 21/32 in |
Overall Height | 9 11/16 in |
Outside Diameter | 4 3/8 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | Attached Grommet |
Filter Fuel Type | Biodiesel, Diesel |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Compatible Vehicle Make | Doosan |
Media Material | Cellulose |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Element with Drain, Length 9 11/16 in, Outside Dia. 4 3/8 in, Inside Dia. 21/32 in, Includes Attached Grommet, For Use With Doosan Engines, Filter Material Metal, Gasket Material Rubber, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket-License-Retail Pack, 43022-5 (43022-5)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 2-Pack (252244)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- POWEROPTIX Mini LED Bulb 1157 White 2/cd (102-811573)
- BALDWIN FILTERS Fuel filter (PF46241)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Can-Type (BF46122)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF783)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7606)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9875-DM)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-5/16 In (BF9871-O)
- Baldwin Filters Fuel Filters