Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In
Mfr # PF7777
Zoro # G0927211
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 3/32 in
- Outside Dia. 3 3/8 in
- Width 3 3/8 in
- Height 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7777
- Zoro # G0927211
- UPC # 791440067004
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/32 in |
Outside Dia. | 3 3/8 in |
Width | 3 3/8 in |
Height | 4 3/32 in |
Inside Dia. | 13/16 in |
Outside Diameter | 3 3/8 in |
Inside Diameter | 13/16 in |
Overall Height | 4 3/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Element |
Includes | Attached Grommet, O-Ring |
Micron Rating | 10 micron |
Type | Element |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | Dodge, Ford, Freightliner, Kenworth, Peterbilt, Sterling |
Product Type | Fuel Filter |
Absolute Filter Rating | 10 micron |
Nominal Filter Rating | 10 micron |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 10 micron, Height 4 3/32 in, Length 4 3/32 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Inside Dia. 13/16 in, Includes Attached Grommet, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Tilt/Swivel Mount f/STRIKER4/4dv (010-12439-00)
- KATS Diesel Engine Heater, for Cummins L10 (30106)
- RUGGED RIDGE D-SHACKLE 3/4 INCH BLACK PAIR (11235.04)
- SPEC-D TUNING 08-15 Ford F250 Super Duty Towing Mirrors- Smoke Signal- Manual (RMX-F25008GLED-M-FS)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7613)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1213)
- BALDWIN FILTERS Fuel Filter, Cartridge Design (PF46172 KIT)
- BALDWIN FILTERS Fuel Filter, 8-7/32 x 4-9/32 x 8-7/32 In (BF1360)
- BALDWIN FILTERS Fuel Filter, 6-3/4 x 4-7/32 x 6-3/4 In (PF225)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7943)
- MAXPOWER PRECISION PARTS 0.25in. PDQ Fuel Line Filter Dispaly, 10PK (334283C)
- Baldwin Filters Fuel Filters