Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In
Mfr # BF7608
Zoro # G0806933
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 3/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Description/Special Features Fuel Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7608
- Zoro # G0806933
- UPC # 791440048942
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 4 3/32 in |
Thread Size | M16-1.50 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 3/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Includes | Integral Gasket, O-Ring |
Micron Rating | 20 micron |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford, New Holland |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 4 3/32 in, Length 4 3/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Integral Gasket, O-Ring, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS 9-Led Square Lightweight Work Light With Flood Beam; 324 Lumens (TLL50FBP)
- CRP PRODUCTS Rein Transfer Case Tf 0753 Water Pmp- Meta, Fldf001 (FLDF001)
- GROTE Tool, Hex Crimp, 26" (84-9082)
- ONYX Rearming Kit, M-16, 16g (137000-701-999-16)
- BALDWIN FILTERS Fuel Filter, 8 x 3-23/32 x 8 In (PF7761)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-10)
- BALDWIN FILTERS Fuel Filter, 9-7/8 x 5 27/32 x 9-7/8 In (PF7980)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 1-1/8 x 3-7/16 In (PF872)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 9-9/32 x 4-19/32 x 9-9/32 In (PF7899)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF587)
- Baldwin Filters Fuel Filters