Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/16 x 3-7/16 x 4-3/16 In
Mfr # PF814
Zoro # G9520822
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 3/16 in
- Outside Dia. 3 7/16 in
- Width 3 7/16 in
- Height 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF814
- Zoro # G9520822
- UPC # 791440008793
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/16 in |
Outside Dia. | 3 7/16 in |
Width | 3 7/16 in |
Height | 4 3/16 in |
Inside Dia. | 23/32 in |
Outside Diameter | 3 7/16 in |
Overall Width | 3 7/16 in |
Overall Height | 4 3/16 in |
Overall Length | 4 3/16 in |
Inside Diameter | 23/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 15 micron |
Includes | Grommet Attached |
Description/Special Features | Fuel Element |
Type | Element |
Absolute Filter Rating | 15 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 4 3/16 in, Length 4 3/16 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Inside Dia. 23/32 in, Includes Grommet Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS Air Filter Kit For Polaris ACE 150 2017-2021, Ranger 150 2018-2021 (48-1026)
- BRUSH RESEARCH MANUFACTURING V-8 & 6-2 Copper/Injector Cleaning Brush, 1.125" Major Diameter, SS, 10" OAL, Cut For Power (V862)
- AGS PS Banjo Fitting Assembly M18x1.5, 1/Bag (PSR-022)
- BALDWIN FILTERS Air Filter, 5-15/32 x 31/32 in. (CV15002)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 3-1/32 x 3-1/8 In (BF1267)
- BALDWIN FILTERS Fuel Element, Biodiesel/Diesel (PF46152)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1214)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-1/8 x 6-25/32 In (BF1166)
- BALDWIN FILTERS Fuel Filter, 4-17/32"L, 3-3/8" O.D. (PF46151)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 1-15/32 x 4-7/32 In (BF7851)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- Baldwin Filters Fuel Filters