Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In
Mfr # BF7931
Zoro # G2350306
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 27/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Height 4 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7931
- Zoro # G2350306
- UPC # 791440079847
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 4 27/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 4 27/32 in |
Thread Size | M16-1.50 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 27/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Includes | Integral Gasket |
Standards | ISO 9001:2015 |
Type | Spin-on |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | Deutz |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Height 4 27/32 in, Length 4 27/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT8494)
- RAM RAM EJ-3520-BBX 3,500 lb. Electric Trailer Jack with Drop Leg - Black (EJ-3520-BBX)
- MARINCO Marinco 12VCPS2 2-Wire ConnectPro® Receptacle & Plug (12VCPS2)
- BALDWIN FILTERS Heat Deflector Shield for Marine Units (285-DS)
- BALDWIN FILTERS Fuel Filter, 4-13/32x3-23/32x4-13/32 In (BF593)
- BALDWIN FILTERS Separator, Cartridge, 8-21/32in. L (BF9921-O)
- BALDWIN FILTERS V1874-T, Vac-Cel Full-Flow Lube Sock (V1874-T)
- BALDWIN FILTERS Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In (PF7545)
- BALDWIN FILTERS Fuel/Water Separator, 8-7/8x4-11/16 In (BF1355-SP)
- BALDWIN FILTERS Fuel Filter Base, Base/Secondary, FB1302 (FB1302)
- WIX FILTERS CAN BE USED IN PLACE OF &&33217&& -COMPL (33417)
- Baldwin Filters Fuel Filters