Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In
Mfr # BF788
Zoro # G0746426
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 27/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Micron Rating 15 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF788
- Zoro # G0746426
- UPC # 791440008526
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 27/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 4 27/32 in |
Thread Size | M16-1.50 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 27/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 15 micron |
Includes | G449-B Integral Gasket, Standpipe |
Description/Special Features | Secondary Fuel Spin-on |
Item | Fuel Filter |
Type | Spin-On/Secondary |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Case IH, Komatsu |
Absolute Filter Rating | 15 micron |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 15 micron, Height 4 27/32 in, Length 4 27/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Standpipe, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 20 foot 1/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-20FT1/0CBL56)
- MSD IGNITION W/S BLK SC UNIV 8CYL M/A HEI (31183)
- MASTERCOOL Coupler, Low Side, 134A 1/4 M (82934-E)
- GROTE Yellow Round Led Marker Lamp (49343)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/8 x 5-13/16 In (BF966)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7755)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- BALDWIN FILTERS In-Line Fuel Strainer, 4-1/4 x 1-29/32 In (BF7693)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 2-5/32 x 4-7/8 In (BF868)
- BALDWIN FILTERS In-Line Fuel Filter, 3-7/32 x 2-9/16 In (BF9906)
- BALDWIN FILTERS Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In (BF1389-O)
- Baldwin Filters Fuel Filters