Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-23/32x3-19/32x4-23/32 In
Mfr # BF7778
Zoro # G5832933
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 4 23/32 in
- Outside Dia. 3 19/32 in
- Width 3 19/32 in
- Inlet 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7778
- Zoro # G5832933
- UPC # 791440067011
- Country of Origin Israel
- Category Fuel Filters
Dimensions
Length | 4 23/32 in |
Outside Dia. | 3 19/32 in |
Width | 3 19/32 in |
Height | 4 23/32 in |
Outside Diameter | 3 19/32 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 13/32 in |
Overall Height | 4 23/32 in |
Details
Filter Design | In-Line |
Inlet | 13/32 in |
Includes | 1/2 in Universal Return Port, Pressure Relief Screw |
Description/Special Features | Fuel/Water Separator Element with Drain |
Item | Fuel Filter |
Outlet | 1/2 in |
Standards | ISO 9001:2015 |
Type | Element/Separator |
Media Material | Cellulose |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Dodge, Freightliner, Mercedes-Benz |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design In-Line, Fuel/Water Separator Element with Drain, Height 4 23/32 in, Length 4 23/32 in, Width 3 19/32 in, Inlet 13/32 in, Outlet 1/2 in, Outside Dia. 3 19/32 in, Includes 1/2 in Universal Return Port, Pressure Relief Screw, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BIKE TIRE 26"" W/KEVLAR (7091022)
- SHURFLO Shurflo 4.0 GPM Pro Baitmaster II Livewell/Washdown Pump (4648-153-E07)
- TIE DOWN MARINE Fender-Tandom Teardrop Adj, #86269 (86269)
- CURT Universal Fuses, 15A, PK100 (58450)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7815)
- BALDWIN FILTERS Fuel Filter, 8-5/16 x 2-7/8 x 8-5/16 In (PF845)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7755)
- BALDWIN FILTERS Fuel Filter, Diesel, Gas, Spin-On, 5-13/16"H (BF46127)
- BALDWIN FILTERS Fuel Filter, 4-29/32 x 2-3/4 x 4-29/32 In (BF1100)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF7908)
- WIX FILTERS Filter Element W/O Water Sensor-30 Micro Fuel Filter, 33678 (33678)
- Baldwin Filters Fuel Filters