Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-21/32x2-27/32x2-15/32 In
Mfr # BF7580
Zoro # G0994935
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Box
- For Use With Thermo King Refrigeration Units
- Length 4 21/32 in
- Width 2 27/32 in
- Height 2 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7580
- Zoro # G0994935
- UPC # 791440042780
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 21/32 in |
Width | 2 27/32 in |
Height | 2 15/32 in |
Overall Width | 2 27/32 in |
Overall Length | 4 21/32 in |
Overall Height | 2 15/32 in |
Details
Filter Design | Box |
For Use With | Thermo King Refrigeration Units |
Item | Fuel Filter |
Description/Special Features | Box-Style Fuel Filter |
Type | Element/Box-Style |
Description
Fuel Filter, Filter Design Box, Box-Style Fuel Filter, Height 2 15/32 in, Length 4 21/32 in, Width 2 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MAHLE MG111 ALTERNATOR (MG111 ALTERNATOR)
- ZEP 20 oz Windshield De-Icer Aerosol can, 12 PK (17601)
- JIF MARINE JIF MARINE EKA Swim Ladder Attachment Kit - 2 Sets per Pack (EKA)
- BATTERY DOCTOR Fuse Block, Black, Copper (30110)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 3-15/32 x 4-7/16 In (BF884)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-7/32 x 6-1/16 In (BF9833-D)
- BALDWIN FILTERS Fuel Filter, 10-15/32" L, 4-1/4" O.D. (BF46233)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF1056)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1350-SP)
- WIX FILTERS Fuel Filter #Wix 33231 (33231)
- Baldwin Filters Fuel Filters